Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KH06-PP https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4
1411773 Non-Mounted Bearings 

INA INA

KH06-PP

Description

KH06-PP LINEAR BALL BEARING ; 6MM X 12MM X 22MM DBL

6MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

KH06-PP

BDI #
1411773

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 15

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.008
EAN
4047643176316
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH06-PP
Weight / LBS
0.019
Long Description
6MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Length
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh