https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4
https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4
INA
INA
KH10-B
INA INA
Description
KH10-B LINEAR BALL BEARING ; 10MM X 17MM NOT SEALED
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
KH10-B
BDI #
18313587
Details
47.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH10-B/p/18313587
Your Price
$ 47.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.014
EAN
4012802049855
Product Group - BDI
L00280
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH10-B
Weight / LBS
0.032
Long Description
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
1.024 Inch | 26 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

