

1174817
Non-Mounted Bearings
INA
INA
KN16-B
INA INA
Description
KN16-B LINEAR BALL BEARING ; NON-RETURNABLE
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Part #
KN16-B
BDI #
1174817
Details
116.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KN16-B/p/1174817
Your Price
$ 116.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.029
EAN
4012802471236
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KN16-B
Weight / LBS
0.066
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh