INA
INA
KS12-PP
INA INA
Description
KS12-PP LINEAR BALL BEARING ; 12MM X 22MM DBL
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Part #
KS12-PP
BDI #
18316087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KS12-PP/p/18316087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.02
EAN
4012802051124
Product Group - BDI
L00280
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Plastic Cage
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KS12-PP
Weight / LBS
0.05
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Bore
0.472 Inch | 12 Millimeter
Length
1.26 Inch | 32 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh