

1175162
Non-Mounted Bearings
INA
INA
KXO20-PP
INA INA
Description
KXO20-PP LINEAR BALL BEARING ; NON-RETURNABLE
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Part #
KXO20-PP
BDI #
1175162
Details
204.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KXO20-PP/p/1175162
Your Price
$ 204.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.187
EAN
4012802022599
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Plastic Cage
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KXO20-PP
Weight / LBS
0.488
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Bore
1.25 Inch | 31.75 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh