Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBBR 5-2LS-C004 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBBR-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODl8aW1hZ2UvanBlZ3xhREV4TDJoaE5pOHhNREk1TXpVd016RXpNVFkzT0M5SlRrUkZWMWhZV0ZoWVdGaGZURUpDVWw4MU1GOHpNREI0TXpBd0xtcHdad3w2ZTkzM2E2NWE3MjhlMzhiODUwMWQyYzIzYzAyNDgwMmFmNTRkNGQ3YWRmODM1ZjFkM2Y4NzMzNjc4MTM4NjUy
1303612 Non-Mounted Bearings 

EWELLIX EWELLIX

LBBR 5-2LS-C004

Description

LBBR 5-2LS-C004

5MM Bore; 10MM Outside Diamter; 15MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBBR 5-2LS-C004

BDI #
1303612

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.009
EAN
7333314118318
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
0.00441
Long Description
5MM Bore; 10MM Outside Diamter; 15MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.197 Inch | 5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Length
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh