Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBBR 6 A-2LS/HV6 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBBR-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODl8aW1hZ2UvanBlZ3xhREV4TDJoaE5pOHhNREk1TXpVd016RXpNVFkzT0M5SlRrUkZWMWhZV0ZoWVdGaGZURUpDVWw4MU1GOHpNREI0TXpBd0xtcHdad3w2ZTkzM2E2NWE3MjhlMzhiODUwMWQyYzIzYzAyNDgwMmFmNTRkNGQ3YWRmODM1ZjFkM2Y4NzMzNjc4MTM4NjUy
1239241 Non-Mounted Bearings 

EWELLIX EWELLIX

LBBR 6 A-2LS/HV6

Description

LBBR 6 A-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN

6MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Stainless Steel Housing; Not Self Aligning

Part #

LBBR 6 A-2LS/HV6

BDI #
1239241

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.005
EAN
7333314052193
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 6 A-2LS/HV6
Weight / LBS
0.013
Long Description
6MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Stainless Steel Housing; Not Self Aligning
Outside Diameter
0.472 Inch | 12 Millimeter
Length
0.866 Inch | 22 Millimeter
Bore
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh