Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBCR 20 D https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCR-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTB8aW1hZ2UvanBlZ3xhR1k0TDJnMVpDOHhNREk1TXpVeE9Ea3lOVGcxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEVWw5RVh6TXdNSGd6TURBdWFuQm58OTZmYzBiMjM4NDU4Y2EwNWMxMGJhMTViNGNiMmE5NDQ5ZGQ4NDIwMGM5NzQyNjQ2YmIzODIxMWRjYTFmMDhjMA
22528298 Non-Mounted Bearings 

EWELLIX EWELLIX

LBCR 20 D

Description

LBCR 20 D LINEAR BALL BEARING ; 20MM SHAFT SIZE

Linear Ball Bearing; Standard Series ISO 3; 20MM Shaft Diameter; 32MM Outside Diameter; 45MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal

Part #

LBCR 20 D

BDI #
22528298

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.056
EAN
7333314223432
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2298200
Manufacturer Internal Number
M/2298200
Weight / LBS
0.12346
Product Detail
Linear Ball Bearing
Product Specification
Standard Series ISO 3; 20MM Shaft Diameter; 32MM Outside Diameter; 45MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal
Long Description
Linear Ball Bearing; Standard Series ISO 3; 20MM Shaft Diameter; 32MM Outside Diameter; 45MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal