https://www.bdiexpress.com/medias/INDIKOXXXXXX-LBD-UU-AJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhRFJoTDJnME9DOHhNRFEyTmpnMk5Ua3pPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZURUpFWDFWVlgwRktYek13TUhnek1EQXVhbkJufDNkODU0Yjk5NTY0NWJiZGM1YTIyNzhiMDc3ZjQwMWQyYTZjYmYxYzYxMjIxOTQzYTYzOTRhN2M3YjU5NTk3MzM
515113
Non-Mounted Bearings
IKO
IKO
LBD25UUAJ
IKO IKO
Description
LBD 25 UU AJ LINEAR BUSHING ; 25MM BORE ADJUSTABLE CLEARANCE CST
25MM Bore; 40MM Outside Diamter; 59MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBD25UUAJ
BDI #
515113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBD25UUAJ/p/515113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
EAN
4549557069055
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Manufacturer Item Number
LBD25UUAJ
Weight / LBS
0.351
Long Description
25MM Bore; 40MM Outside Diamter; 59MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Length
2.323 Inch | 59 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh