IKO
IKO
LBD50UU
IKO IKO
Description
LBD50UU LINEAR BUSHING
50MM Bore; 80MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBD50UU
BDI #
515136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBD50UU/p/515136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.398
EAN
4549557069284
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
3.086
Long Description
50MM Bore; 80MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


