IKO
IKO
LBD8
IKO IKO
Description
NOT AVAILABLE IN US
8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LBD8
BDI #
515143
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBD8/p/515143
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.011
EAN
4549557069345
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.026
Long Description
8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
0.591 Inch | 15 Millimeter
Length
0.945 Inch | 24 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


