https://www.bdiexpress.com/medias/INDIKOXXXXXX-LBD-UU-AJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhRFJoTDJnME9DOHhNRFEyTmpnMk5Ua3pPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZURUpFWDFWVlgwRktYek13TUhnek1EQXVhbkJufDNkODU0Yjk5NTY0NWJiZGM1YTIyNzhiMDc3ZjQwMWQyYTZjYmYxYzYxMjIxOTQzYTYzOTRhN2M3YjU5NTk3MzM
https://www.bdiexpress.com/medias/INDIKOXXXXXX-LBD-UU-AJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhRFJoTDJnME9DOHhNRFEyTmpnMk5Ua3pPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZURUpFWDFWVlgwRktYek13TUhnek1EQXVhbkJufDNkODU0Yjk5NTY0NWJiZGM1YTIyNzhiMDc3ZjQwMWQyYTZjYmYxYzYxMjIxOTQzYTYzOTRhN2M3YjU5NTk3MzM
515148
Non-Mounted Bearings
IKO
IKO
LBD8SUUAJ
IKO IKO
Description
LBD8SUUAJ LINEAR BUSHING ; 8MM BORE ADJUSTABLE CLEARANCE CST
8MM Bore; 15MM Outside Diamter; 17MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBD8SUUAJ
BDI #
515148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBD8SUUAJ/p/515148
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.009
EAN
4549557069390
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.018
Long Description
8MM Bore; 15MM Outside Diamter; 17MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.315 Inch | 8 Millimeter
Length
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

