Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBE50AJ https://www.bdiexpress.com/medias/INDIKOXXXXXX-LBE-AJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhRGRsTDJnM055OHhNRFEyT0Rjek5UWTBOemMzTkM5SlRrUkpTMDlZV0ZoWVdGaGZURUpGWDBGS1h6TXdNSGd6TURBdWFuQm58MWU5ZWI3MmJhODIxNTJkYmE5N2Q4MGQxMGQxOTk0N2M3MGQxZGY5MGFkMmE0YWM2NTBiZTNjMTMzNGIwMDliMg
515181 Non-Mounted Bearings 

IKO IKO

LBE50AJ

Description

LBE50AJ LINEAR BUSHING ; 50MM BORE ADJUSTABLE CLEARANCE CST

50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

LBE50AJ

BDI #
515181

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.929
EAN
4549557069802
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LBE50AJ
Weight / LBS
2.039
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Bore
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh