515249
Non-Mounted Bearings
IKO
IKO
LM162837AJ
IKO IKO
Description
LM162837AJ LINEAR BUSHING
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Part #
LM162837AJ
BDI #
515249
Details
89.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM162837AJ/p/515249
Your Price
$ 89.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.077
EAN
4549557036897
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.153
Long Description
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Length
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


