IKO
IKO
LM203242NAJ
IKO IKO
Description
LM203242NAJ LINEAR BUSHING
20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Part #
LM203242NAJ
BDI #
515263
Details
84.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM203242NAJ/p/515263
Your Price
$ 84.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.095
EAN
4549557037016
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.187
Long Description
20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


