515298
Non-Mounted Bearings
IKO
IKO
LM355270N
IKO IKO
Description
LM355270N LINEAR BUSHING
35MM Bore; 52MM Outside Diamter; 70MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LM355270N
BDI #
515298
Details
191.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM355270N/p/515298
Your Price
$ 191.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.39
EAN
4549557037351
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.838
Long Description
35MM Bore; 52MM Outside Diamter; 70MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Outside Diameter
2.047 Inch | 52 Millimeter
Length
2.756 Inch | 70 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


