IKO
IKO
LM61219UU
IKO IKO
Description
LM61219UU LINEAR BUSHING
6MM Bore; 12MM Outside Diamter; 19MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LM61219UU
BDI #
1402891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM61219UU/p/1402891
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.009
EAN
4549557036446
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.018
Long Description
6MM Bore; 12MM Outside Diamter; 19MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Length
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


