23284220
Non-Mounted Bearings
IKO
IKO
LME 25 UU
IKO IKO
Description
LME 25 UU LINEAR BUSHING ; 25MM BORE STANDARD CST
Linear Ball Bearing; 25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LME25UU
BDI #
23284220
Details
92.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LME-25-UU/p/23284220
Your Price
$ 92.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.203
EAN
4549557066283
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.4466
Long Description
Linear Ball Bearing; 25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh