Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LME203245UUAJ https://www.bdiexpress.com/medias/MFRIKOXXXXXX-LM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFHRm1MMmc1T0M4eE1EZ3pNVGN3TXpZek9EQTBOaTlOUmxKSlMwOVlXRmhZV0ZoZlRFMWZNekF3ZURNd01DNXFjR2N8Y2U2NjkwNjgwYjFmYTUxMTU5NzIyMjQzOTJmYjU2OTdmMmI4OGRlZTIxNmM4YjExZTNkODdkMWYyNTdmNDEzMg
515431 Non-Mounted Bearings 

IKO IKO

LME203245UUAJ

Description

LME203245UUAJ LINEAR BUSHING

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

LME203245UUAJ

BDI #
515431

Details

151.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 151.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.1
EAN
4549557038716
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LME203245UUAJ
Weight / LBS
0.212
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh