515475
Non-Mounted Bearings
IKO
IKO
LME5075100NUUOP
IKO IKO
Description
LME5075100NUUOP LINEAR BUSHING
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
LME5075100NUUOP
BDI #
515475
Details
459.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LME5075100NUUOP/p/515475
Your Price
$ 459.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.058
EAN
4549557039065
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
2.138
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


