15003375
Non-Mounted Bearings
IKO
IKO
LMS 4
IKO IKO
Description
LMS 4 LINEAR BUSHING ; 4MM BORE STANDARD CST
4MM Bore; 8MM Outside Diamter; 12MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LMS4
BDI #
15003375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LMS-4/p/15003375
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.003
EAN
4549557039324
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Miniature
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.006
Long Description
4MM Bore; 8MM Outside Diamter; 12MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
0.157 Inch | 4 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Length
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


