https://www.bdiexpress.com/medias/INDTHOLBXXXX-OPN162536OH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzF8aW1hZ2UvanBlZ3xhRGhoTDJnMk9DOHhNRFEzT0RrNE5EWTFPRGszTkM5SlRrUlVTRTlNUWxoWVdGaGZUMUJPTVRZeU5UTTJUMGhmTXpBd2VETXdNQzVxY0djfDA1OTk5MzQwODgwMjkzOTcwZmJlZjk1ODY3ZjYxOTFlOGU3MWNmNzY5ZWZkNTliNjJiNWJmZWVhZGY1ZDVjMWU
https://www.bdiexpress.com/medias/INDTHOLBXXXX-OPN162536OH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzF8aW1hZ2UvanBlZ3xhRGhoTDJnMk9DOHhNRFEzT0RrNE5EWTFPRGszTkM5SlRrUlVTRTlNUWxoWVdGaGZUMUJPTVRZeU5UTTJUMGhmTXpBd2VETXdNQzVxY0djfDA1OTk5MzQwODgwMjkzOTcwZmJlZjk1ODY3ZjYxOTFlOGU3MWNmNzY5ZWZkNTliNjJiNWJmZWVhZGY1ZDVjMWU
853933
Non-Mounted Bearings
THOMSON
THOMSON
OPN406080
THOMSON THOMSON
Description
OPN406080 LINEAR BEARING ; BALL BUSHING PRECISION STEEL 2.5" DIA
2-1/2" Bore; 3-3/4" Outside Diamter; 5" Length; Round Bore | Ball; Open; Steel Housing; Self Aligning
Part #
OPN406080
BDI #
853933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/OPN406080/p/853933
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.923
EAN
0662486100942
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
OPN406080
Weight / LBS
4.24
Long Description
2-1/2" Bore; 3-3/4" Outside Diamter; 5" Length; Round Bore | Ball; Open; Steel Housing; Self Aligning
Length
5 Inch | 127 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

