Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAB40-PP-AS https://www.bdiexpress.com/medias/INDINALNRBRG-PL-PAB-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODZ8aW1hZ2UvanBlZ3xhREUzTDJnd1lpODVOamMyTWpBNU5qZzBOVEV3TG1wd1p3fDI1NTJhM2I1YjkzYWJhOGFjMjQxOWI4NDk0ZGY4MWQwYWU0YWU1NDQ3MTQ5MDVlMWEzYjAxNGZmYWE3Y2NlM2Y
1175969 Non-Mounted Bearings 

INA INA

PAB40-PP-AS

Description

PAB40-PP-AS LINEAR PLAIN BEARING

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Plain; Closed; 2 Seals; Aluminum Housing; Not Self Aligning

Part #

PAB40-PP-AS

BDI #
1175969

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.445
EAN
4012802061536
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
2 Seals
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Other Features
Greased | With Lubrication Holes on Outer Ring
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PAB40-PP-AS
Weight / LBS
1.125
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Plain; Closed; 2 Seals; Aluminum Housing; Not Self Aligning
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh