

854677
Non-Mounted Bearings
THOMSON
THOMSON
SPM40
THOMSON THOMSON
Description
SPM40 LINEAR BEARING ; SUPER BALL BUSHING 40MM DIA
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SPM40
BDI #
854677
Details
443.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SPM40/p/854677
Your Price
$ 443.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.36
EAN
0662486261292
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPM40
Weight / LBS
0.794
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh