https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPM25OPNWW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTJ8aW1hZ2UvanBlZ3xhR1kxTDJnek5pOHhNRFEzT1RBM016RTVPREV4TUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJOTWpWUFVFNVhWMTh6TURCNE16QXdMbXB3Wnd8OTVlYmM0MWNkYjVlMWYwYjRiNDVmOTYxMDMyNTM3NDIzNzkyNjRhMzczNWFkZmVmMTgyZWE1ZmU2YmFiMmE4MQ
https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPM25OPNWW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTJ8aW1hZ2UvanBlZ3xhR1kxTDJnek5pOHhNRFEzT1RBM016RTVPREV4TUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJOTWpWUFVFNVhWMTh6TURCNE16QXdMbXB3Wnd8OTVlYmM0MWNkYjVlMWYwYjRiNDVmOTYxMDMyNTM3NDIzNzkyNjRhMzczNWFkZmVmMTgyZWE1ZmU2YmFiMmE4MQ
854686
Non-Mounted Bearings
THOMSON
THOMSON
SPM50OPNWW
THOMSON THOMSON
Description
SPM50OPNWW LINEAR BEARING ; SUPER BALL BUSHING 50MM DIA
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Thermoplastic Housing; Self Aligning
Part #
SPM50OPNWW
BDI #
854686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SPM50OPNWW/p/854686
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.55
EAN
0662486914174
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPM50OPNWW
Weight / LBS
1.213
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Seals; Thermoplastic Housing; Self Aligning
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


