

IKO
IKO
ST304565B
IKO IKO
Description
ST304565B STROKE ROTARY BUSHING
30MM Bore; 45MM Outside Diamter; 65MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
ST304565B
BDI #
17219315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/ST304565B/p/17219315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.22
EAN
4549557054372
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Stroke Rotary
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.485
Long Description
30MM Bore; 45MM Outside Diamter; 65MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Length
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh