Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ST6085100 https://www.bdiexpress.com/medias/INDIKOXXXXXX-ST-STRK-RTRY-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjN8aW1hZ2UvanBlZ3xhRGd5TDJnMk5TOHhNRFEyT0RjNU1UQTFPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZVMVJmVTFSU1MxOVNWRkpaWDBKVFNGOHpNREI0TXpBd0xtcHdad3xiYjA5YzFiMTcwNGExNDkxNDQwYmE1NDk4YTQyMTkwZTdiNWFiNDE3YjYyMzAxZmNjNGY3NmNhMDc5MmZkNTgz
17219338 Non-Mounted Bearings 

IKO IKO

ST6085100

Description

ST6085100 STROKE ROTARY BUSHING

60MM Bore; 85MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

ST6085100

BDI #
17219338

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.238
EAN
4549557054600
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Ordinary Duty | Stroke Rotary
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
ST6085100
Weight / LBS
2.734
Long Description
60MM Bore; 85MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh