https://www.bdiexpress.com/medias/INDIKOXXXXXX-ST-STRK-RTRY-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjN8aW1hZ2UvanBlZ3xhRGd5TDJnMk5TOHhNRFEyT0RjNU1UQTFPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZVMVJmVTFSU1MxOVNWRkpaWDBKVFNGOHpNREI0TXpBd0xtcHdad3xiYjA5YzFiMTcwNGExNDkxNDQwYmE1NDk4YTQyMTkwZTdiNWFiNDE3YjYyMzAxZmNjNGY3NmNhMDc5MmZkNTgz
https://www.bdiexpress.com/medias/INDIKOXXXXXX-ST-STRK-RTRY-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjN8aW1hZ2UvanBlZ3xhRGd5TDJnMk5TOHhNRFEyT0RjNU1UQTFPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZVMVJmVTFSU1MxOVNWRkpaWDBKVFNGOHpNREI0TXpBd0xtcHdad3xiYjA5YzFiMTcwNGExNDkxNDQwYmE1NDk4YTQyMTkwZTdiNWFiNDE3YjYyMzAxZmNjNGY3NmNhMDc5MmZkNTgz
17219347
Non-Mounted Bearings
IKO
IKO
ST80110100B
IKO IKO
Description
ST80110100B STROKE ROTARY BUSHING
80MM Bore; 110MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
ST80110100B
BDI #
17219347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/ST80110100B/p/17219347
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
2.106
EAN
4549557054693
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Stroke Rotary
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
4.652
Long Description
80MM Bore; 110MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
3.937 Inch | 100 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

