https://www.bdiexpress.com/medias/INDIKOXXXXXX-ST-STRK-RTRY-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjN8aW1hZ2UvanBlZ3xhRGd5TDJnMk5TOHhNRFEyT0RjNU1UQTFPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZVMVJmVTFSU1MxOVNWRkpaWDBKVFNGOHpNREI0TXpBd0xtcHdad3xiYjA5YzFiMTcwNGExNDkxNDQwYmE1NDk4YTQyMTkwZTdiNWFiNDE3YjYyMzAxZmNjNGY3NmNhMDc5MmZkNTgz
https://www.bdiexpress.com/medias/INDIKOXXXXXX-ST-STRK-RTRY-BSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjN8aW1hZ2UvanBlZ3xhRGd5TDJnMk5TOHhNRFEyT0RjNU1UQTFPRFEyTWk5SlRrUkpTMDlZV0ZoWVdGaGZVMVJmVTFSU1MxOVNWRkpaWDBKVFNGOHpNREI0TXpBd0xtcHdad3xiYjA5YzFiMTcwNGExNDkxNDQwYmE1NDk4YTQyMTkwZTdiNWFiNDE3YjYyMzAxZmNjNGY3NmNhMDc5MmZkNTgz
IKO
IKO
ST90120100B
IKO IKO
Description
ST90120100B STROKE ROTARY BUSHING
90MM Bore; 120MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
ST90120100B
BDI #
17219354
Details
1058.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/ST90120100B/p/17219354
Your Price
$ 1,058.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
2.326
EAN
4549557054730
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Stroke Rotary
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
5.137
Long Description
90MM Bore; 120MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
3.937 Inch | 100 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

