https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SUPER24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREkxTDJnek1DOHhNRFEzT1RBM016TTVORGN4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFWUVJWSXlORjh6TURCNE16QXdMbXB3Wnd8ODk5ZmFhNDU3ZmM0YzBlNjM0YzFjY2E4ZDkxOWFhNzg5ZjQwZDg3M2NjNmY0MTZkNzdiYmRlN2FkZDhkNWJiYg
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SUPER24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREkxTDJnek1DOHhNRFEzT1RBM016TTVORGN4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFWUVJWSXlORjh6TURCNE16QXdMbXB3Wnd8ODk5ZmFhNDU3ZmM0YzBlNjM0YzFjY2E4ZDkxOWFhNzg5ZjQwZDg3M2NjNmY0MTZkNzdiYmRlN2FkZDhkNWJiYg
854209
Non-Mounted Bearings
THOMSON
THOMSON
SUPER3
THOMSON THOMSON
Description
SUPER3 LINEAR BEARING ; 3/16" BORE 3/8" OD
3/16" Bore; 3/8" Outside Diamter; 9/16" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SUPER3
BDI #
854209
Details
102.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER3/p/854209
Your Price
$ 102.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.001
EAN
0662486826002
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER3
Weight / LBS
0.003
Long Description
3/16" Bore; 3/8" Outside Diamter; 9/16" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Length
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

