https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SUPER24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREkxTDJnek1DOHhNRFEzT1RBM016TTVORGN4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFWUVJWSXlORjh6TURCNE16QXdMbXB3Wnd8ODk5ZmFhNDU3ZmM0YzBlNjM0YzFjY2E4ZDkxOWFhNzg5ZjQwZDg3M2NjNmY0MTZkNzdiYmRlN2FkZDhkNWJiYg
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SUPER24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREkxTDJnek1DOHhNRFEzT1RBM016TTVORGN4T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFWUVJWSXlORjh6TURCNE16QXdMbXB3Wnd8ODk5ZmFhNDU3ZmM0YzBlNjM0YzFjY2E4ZDkxOWFhNzg5ZjQwZDg3M2NjNmY0MTZkNzdiYmRlN2FkZDhkNWJiYg
854181
Non-Mounted Bearings
THOMSON
THOMSON
SUPER12
THOMSON THOMSON
Description
SUPER12 LINEAR BEARING ; 3/4" BORE 1.25" OD
Linear Ball Bearing; 3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SUPER12
BDI #
854181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER12/p/854181
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.063
EAN
0662486102526
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Weight / LBS
0.14
Long Description
Linear Ball Bearing; 3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Outside Diameter
1.25 Inch | 31.75 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

