21453538
Flange Blocks
PBC LINEAR
PBC LINEAR
DFP12C
PBC LINEAR PBC LINEAR
Description
DFP12C INCH DBL FLANGE MT LINEAR BEARING ; 19.05 MM BORE 4 BOLT SQUARE
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 4-3/16" Housing Length; 7/32" Mounting Hole Diam; No Relubricatable; FLC12; Self Aligning; End Mount Twin
Part #
DFP12C
BDI #
21453538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/DFP12C/p/21453538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.38
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLC12
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID | Anodized Shell | Length Thru Bore 1.625 Inch on Both Side
Category - BDI
Linear Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Weight / LBS
0.825
Long Description
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 4-3/16" Housing Length; 7/32" Mounting Hole Diam; No Relubricatable; FLC12; Self Aligning; End Mount Twin
Nominal Bolt Circle Diameter Round
2.47 Inch | 62.74 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Mounting Hole Diameter
0.219 Inch | 5.563 Millimeter
Bolt Spacing
1.75 Inch | 44.45 Millimeter
Housing Overall Length
4.188 Inch | 106.375 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh