Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DFP16 https://www.bdiexpress.com/medias/INDPABFBXXXX-LNR-DFP-EMT-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODV8aW1hZ2UvanBlZ3xhR1kwTDJobVpTODVNamMyTXpJME16Z3dOekF5TG1wd1p3fDE4OGE4ZmRmMmUyMWZmZGZkZGU0Y2YwMjlhYmFhYmFjMjU4NjU2NzMxYWIwZWIxNTZjODNmOTlkYmY5ZGJiYmQ
21453540 Flange Blocks 

PBC LINEAR PBC LINEAR

DFP16

Description

DFP16 LINEAR PLAIN BEARING ; 25.4MM BORE 4 BOLT SQUARE FLANGE

1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5-5/8" Housing Length; 9/32" Mounting Hole Diam; No Relubricatable; FL16; Self Aligning; End Mount Twin

Part #

DFP16

BDI #
21453540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.79
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FL16
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID | Anodized Shell | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Linear Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
Manufacturer Item Number
DFP16
Weight / LBS
1.75
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5-5/8" Housing Length; 9/32" Mounting Hole Diam; No Relubricatable; FL16; Self Aligning; End Mount Twin
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Mounting Hole Diameter
0.281 Inch | 7.137 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Overall Length
5.625 Inch | 142.875 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh