Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LHKMCL40 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166475-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDd8aW1hZ2UvanBlZ3xhR0poTDJoak5TOHhNREk1TkRVM09UVTJNRFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZME56VmZNekF3ZURNd01DNXFjR2N8MjkwZDI5YjRhMGJmOGZmZmRmOWIwNmNiNjE0ZjUxODA0Yjc3OWU2MTNkMzJmMzFlM2E1N2Q2NjlkOThkNjJmZQ
25166475 Flange Blocks 

MISUMI MISUMI

LHKMCL40

Description

LHKMCL40 PILOT FLANGED LINEAR BUSHING

Flange Block Bearing; 40MM Inscribed Circle Diameter; 65MM Outside Diameter; 230MM Overall Length; Steel; Electroless Nickel Plating; Plastic Retainer; Double Ball Recirculating Type; Pilot Flanged; With Seal; Standard Style

Part #

LHKMCL40

BDI #
25166475

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Flange Block Bearing
Product Specification
40MM Inscribed Circle Diameter; 65MM Outside Diameter; 230MM Overall Length; Steel; Electroless Nickel Plating; Plastic Retainer; Double Ball Recirculating Type; Pilot Flanged; With Seal; Standard Style
Long Description
Flange Block Bearing; 40MM Inscribed Circle Diameter; 65MM Outside Diameter; 230MM Overall Length; Steel; Electroless Nickel Plating; Plastic Retainer; Double Ball Recirculating Type; Pilot Flanged; With Seal; Standard Style