

853985
Flange Blocks
THOMSON
THOMSON
SFB16
THOMSON THOMSON
Description
SFB16FLANGED PILLOW BLOCK BEARING ; 1" BORE 4 BOLT SQUARE FLANGE
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SUPER-16-DD; 2 Seals; Self Aligning; End Mount
Part #
SFB16
BDI #
853985
Details
516.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/SFB16/p/853985
Your Price
$ 516.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0662486101833
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-DD
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SFB16
Weight / LBS
1
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SUPER-16-DD; 2 Seals; Self Aligning; End Mount
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Housing Overall Length
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh