https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-411H25B0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODJ8aW1hZ2UvanBlZ3xhREU1TDJnNU9DOHhNRFEzT1RBd05EY3hNams1TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpReE1VZ3lOVUl3WHpNd01IZ3pNREF1YW5CbnwzMzdiYmZmOGQzOWZhYmU3OWVmM2QwYTZlZGVlMTE0ZDg1NWYwMjQyYzU5NWQ3NGQ4NjhlZGI4MmMxYTYwNGY3
https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-411H25B0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODJ8aW1hZ2UvanBlZ3xhREU1TDJnNU9DOHhNRFEzT1RBd05EY3hNams1TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpReE1VZ3lOVUl3WHpNd01IZ3pNREF1YW5CbnwzMzdiYmZmOGQzOWZhYmU3OWVmM2QwYTZlZGVlMTE0ZDg1NWYwMjQyYzU5NWQ3NGQ4NjhlZGI4MmMxYTYwNGY3
857275
Profile Rail Carriages
THOMSON
THOMSON
411H20B0D
THOMSON THOMSON
Description
411H20B0D PROFILE RAIL BALL CARRIAGE ; 20MM HIGH PRECISION GR CLEARANCE PRELOAD
Carriage; Ball Slide; Series 400; 82.1MM Overall Length; 63MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Part #
411H20B0D
BDI #
857275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/411H20B0D/p/857275
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.46
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
400
Section
Solid
Material
Steel
Shape
Rectangular Long | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Hard Chrome Plated | Standard Long Style | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
411H20B0D
Weight / LBS
1.014
Long Description
Carriage; Ball Slide; Series 400; 82.1MM Overall Length; 63MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; High Precision Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular Long | Flanged
Overall Width
2.48 Inch | 63 Millimeter
Overall Length
3.232 Inch | 82.1 Millimeter
Overall Height
1.004 Inch | 25.5 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

