Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

411N15E0 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-411H25E0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjV8aW1hZ2UvanBlZ3xhRGRoTDJobU5DOHhNRFEzT1RBd05UTXpOVFU0TWk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpReE1VZ3lOVVV3WHpNd01IZ3pNREF1YW5CbnxhMGYwZDU4YzU4ZDMzNTMwZWVlOTY4Yjk0NzU5YzNmMDkxM2IyOTk2ZWI4YWIxNDNkYjc2NGQ1MjIzYzNkMjQ0
857410 Profile Rail Carriages 

THOMSON THOMSON

411N15E0

Description

411N15E0 PROFILE RAIL BALL CARRIAGE ; 15MM NORMAL GR CLEARANCE PRELOAD

Carriage; Ball Slide; Series 400; 58.6MM Overall Length; 34MM Overall Width; 21MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

411N15E0

BDI #
857410

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.19
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
400
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Narrow High Style | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
411N15E0
Weight / LBS
0.419
Long Description
Carriage; Ball Slide; Series 400; 58.6MM Overall Length; 34MM Overall Width; 21MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Length
2.307 Inch | 58.6 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Height
0.827 Inch | 21 Millimeter
Overall Width
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh