Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

511U35D3LZG1 https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-511H25D0-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDF8aW1hZ2UvanBlZ3xhRGRtTDJobE15OHhNRFEzT1RBNU56VXhNVGsyTmk5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVeE1VZ3lOVVF3WHpNd01IZ3pNREF1YW5CbnxiMzc2OGZjNjQzYjdjOGViMzNkNTU0NzBmODUxMTkxNWM2ODRkN2I4OGJjN2FhZWUyMWUzYjJmNzIwNWI0YmJi
870071 Profile Rail Carriages 

THOMSON THOMSON

511U35D3LZG1

Description

511U35D3LZG1 BALL CARRIAGE ; 35MM ULTRA PRECISION GR

Carriage; Ball Slide; Series 500; 137.1MM Overall Length; 70MM Overall Width; 41MM Overall Height; 34MM Rail Width; Solid; Ultra Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long

Part #

511U35D3LZG1

BDI #
870071

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.043
EAN
0662486722212
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Ultra Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
500
Section
Solid
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Long Style | 0.13 C Preload | Greased with Mobilux EP2
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
511U35D3LZG1
Weight / LBS
5.071
Long Description
Carriage; Ball Slide; Series 500; 137.1MM Overall Length; 70MM Overall Width; 41MM Overall Height; 34MM Rail Width; Solid; Ultra Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long
Overall Length
5.398 Inch | 137.1 Millimeter
Rail Width
1.339 Inch | 34 Millimeter
Overall Height
1.614 Inch | 41 Millimeter
Overall Width
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh