

THOMSON
THOMSON
512P35A1
THOMSON THOMSON
Description
512P35A1 ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR A STYLE
Carriage; Roller Slide; Series 500; 109MM Overall Length; 100MM Overall Width; 40MM Overall Height; 34MM Rail Width; Solid; Precision Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Part #
512P35A1
BDI #
870999
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/512P35A1/p/870999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.6
EAN
0662486725466
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Roller Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
500
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | 0.03 C Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
512P35A1
Weight / LBS
3.527
Long Description
Carriage; Roller Slide; Series 500; 109MM Overall Length; 100MM Overall Width; 40MM Overall Height; 34MM Rail Width; Solid; Precision Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Rail Width
1.339 Inch | 34 Millimeter
Overall Width
3.937 Inch | 100 Millimeter
Overall Length
4.291 Inch | 109 Millimeter
Overall Height
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh