https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-512P25D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njl8aW1hZ2UvanBlZ3xhRGMyTDJnNE55OHhNRFEzT1RBNU9ERXdNVGM1TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVeE1sQXlOVVF4WHpNd01IZ3pNREF1YW5Cbnw3NWFiZmIxNTVlYTFhMmIwNzg1NDJhMjhlMjNiMDA2YjY4YTdhZGNlMDI2OWU2MjZlMTc1NmNmNWUwOTczNzFh
https://www.bdiexpress.com/medias/INDTHOPRCXXX-PRB-512P25D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Njl8aW1hZ2UvanBlZ3xhRGMyTDJnNE55OHhNRFEzT1RBNU9ERXdNVGM1TUM5SlRrUlVTRTlRVWtOWVdGaGZVRkpDWHpVeE1sQXlOVVF4WHpNd01IZ3pNREF1YW5Cbnw3NWFiZmIxNTVlYTFhMmIwNzg1NDJhMjhlMjNiMDA2YjY4YTdhZGNlMDI2OWU2MjZlMTc1NmNmNWUwOTczNzFh
871137
Profile Rail Carriages
THOMSON
THOMSON
512P35C1D
THOMSON THOMSON
Description
512P35C1D ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR C STYLE
Carriage; Roller Slide; Series 500; 109MM Overall Length; 70MM Overall Width; 47MM Overall Height; 34MM Rail Width; Solid; Precision Grade; Preload; No Lubrication/Lube Block; Duralloy; Rectangular
Part #
512P35C1D
BDI #
871137
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/512P35C1D/p/871137
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.5
EAN
0662486759119
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Roller Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
500
Section
Solid
Material
Duralloy
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Narrow Style | 0.03 C Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
512P35C1D
Weight / LBS
3.307
Long Description
Carriage; Roller Slide; Series 500; 109MM Overall Length; 70MM Overall Width; 47MM Overall Height; 34MM Rail Width; Solid; Precision Grade; Preload; No Lubrication/Lube Block; Duralloy; Rectangular
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
4.291 Inch | 109 Millimeter
Rail Width
1.339 Inch | 34 Millimeter
Overall Height
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

