NTN
NTN
BGCH20FNHZ1
NTN NTN
Description
BGCH20FNHZ1 LINEAR GUIDE RUNNER BLOCK ; SIZE 20 NORMAL LG HIGH PRECISION CL
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Normal Length; High Precision Class; Low Pretension
Part #
BGCH20FNHZ1
BDI #
23073364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/BGCH20FNHZ1/p/23073364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.31
EAN
4547359991994
Product Group - BDI
L00280
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Normal Length; High Precision Class; Low Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 20; Flange Design Type; Normal Length; High Precision Class; Low Pretension

