Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HGH20CAZ0H https://www.bdiexpress.com/medias/INDHWNCARRGE-LIN-HGH15CAZ0C-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxN3xpbWFnZS9qcGVnfGFEZ3pMMmc0TUM4eE1EYzJPVFkzTnpnM056STNPQzlKVGtSSVYwNURRVkpTUjBWZlRFbE9YMGhIU0RFMVEwRmFNRU5mTXpBd2VETXdNQzVxY0djfGUyNGM4MjRlYzU1ODFkZDRlOTU3NzIwYzFhMDkxYjdjODIxMTVlYzBkM2U5ZDQ3NWM5MjUyNjJmODdjNDFkMTI
15055559 Profile Rail Carriages 

HIWIN CORPORATION HIWIN CORPORATION

HGH20CAZ0H

Description

HGH20CAZ0H LINEAR GUIDE WAY ; INTERCHANGEABLE TYPE SS

Carriage; Ball Slide; Series HGH; 77.5MM Overall Length; 44MM Overall Width; 25.4MM Overall Height; 20MM Rail Width; Solid; High Precision Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular

Part #

HGH20CAZ0H

BDI #
15055559

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HIWIN CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.3
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
HGH
Section
Solid
Material
Carbon Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Heavy Load | Top Or Bottom Mount
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.hiwin.com
Weight / LBS
0.66139
Long Description
Carriage; Ball Slide; Series HGH; 77.5MM Overall Length; 44MM Overall Width; 25.4MM Overall Height; 20MM Rail Width; Solid; High Precision Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular
Overall Width
1.732 Inch | 44 Millimeter
Overall Height
1 Inch | 25.4 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Length
3.051 Inch | 77.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh