

15013668
Profile Rail Carriages
INA
INA
KWVE20-B-S-V1-G3
INA INA
Description
KWVE20-B-S-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Carriage; Ball Slide; Series KWVE; 71.4MM Overall Length; 44MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Part #
KWVE20-B-S-V1-G3
BDI #
15013668
Details
341.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/KWVE20-B-S-V1-G3/p/15013668
Your Price
$ 341.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.356
EAN
4054362975816
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Four-Row | Corrosion-Resistant Design
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.74957
Long Description
Carriage; Ball Slide; Series KWVE; 71.4MM Overall Length; 44MM Overall Width; 25.5MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Rail Width
0.787 Inch | 20 Millimeter
Overall Length
2.811 Inch | 71.4 Millimeter
Overall Height
1.004 Inch | 25.5 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh