INA
INA
KWVE25-B-H-V1-G3
INA INA
Description
KWVE25-B-H-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Carriage; Ball Slide; Series KWVE; 83.3MM Overall Length; 48MM Overall Width; 34.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Part #
KWVE25-B-H-V1-G3
BDI #
1472267
Details
451.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/KWVE25-B-H-V1-G3/p/1472267
Your Price
$ 451.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.667
EAN
4054362983866
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Four-Row | Corrosion-Resistant Design | High-Narrow
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.433
Long Description
Carriage; Ball Slide; Series KWVE; 83.3MM Overall Length; 48MM Overall Width; 34.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Rail Width
0.906 Inch | 23 Millimeter
Overall Height
1.374 Inch | 34.9 Millimeter
Overall Length
3.28 Inch | 83.3 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


