Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LAW21EL+K1 https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-LW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTZ8aW1hZ2UvanBlZ3xhREZtTDJnd1l5OHhNREUyTmpJMU9UWXhNemN5Tmk5SlRrUk9VMHREVWtkWVdGaGZRa3hUVEVSZlRGZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmMGNiODYyZjBlYjI1ZWJlMTU4ZGZlNWJjYmU2Njg3Mjg2ODJiMzhhZDI5MGZlN2NhNWE1YTVmZWM5YWNlNDhm
1189850 Profile Rail Carriages 

NSK NSK

LAW21EL+K1

Description

LAW21EL+K1 LINEAR GUIDE CARRIAGE ; NON RETURNABLE 21MM RAIL

Carriage; Ball Slide; Series LW; 58.8MM Overall Length; 68MM Overall Width; 18MM Overall Height; 37MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular | Flanged

Part #

LAW21EL+K1

BDI #
1189850

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.32
EAN
0029176504075
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LW
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Clearance Preload | K1 Lubrication Unit
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
LAW21EL+K1
Weight / LBS
0.661
Long Description
Carriage; Ball Slide; Series LW; 58.8MM Overall Length; 68MM Overall Width; 18MM Overall Height; 37MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Height
0.709 Inch | 18 Millimeter
Rail Width
1.457 Inch | 37 Millimeter
Overall Length
2.315 Inch | 58.8 Millimeter
Overall Width
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh