21438391
Profile Rail Carriages
IKO
IKO
MHT15C1HS2
IKO IKO
Description
MHT15C1HS2 SLIDE UNIT ; POR 47MM W X 66MM L X 19.5MM H
Ball Slide Carriage; 66MM Overall Length; 47MM Overall Width; 19.5MM Overall Height; 15MM Rail Width; MHT Series; Solid; High Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flanged
Part #
MHT15C1HS2
BDI #
21438391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/MHT15C1HS2/p/21438391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.22
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
MHT
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
C-Lube Maintenance Free | Standard Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.4851
Long Description
Ball Slide Carriage; 66MM Overall Length; 47MM Overall Width; 19.5MM Overall Height; 15MM Rail Width; MHT Series; Solid; High Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Height
0.768 Inch | 19.5 Millimeter
Overall Length
2.598 Inch | 66 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh