https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120056-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTh8aW1hZ2UvanBlZ3xhR1EyTDJnMVppOHhNREUwTVRreE5qQXdORE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBd05UWmZNekF3V0RNd01DNXFjR2N8OTA5OTY5Mzg0NjQyNDY0Yzg4YzliNjNmZmQ2MzVlOTVlYTgwMWNjYzk0YWQ0ZGM3NzNmM2U0ZmVhYzQzNDE0MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120056-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTh8aW1hZ2UvanBlZ3xhR1EyTDJnMVppOHhNREUwTVRreE5qQXdORE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBd05UWmZNekF3V0RNd01DNXFjR2N8OTA5OTY5Mzg0NjQyNDY0Yzg4YzliNjNmZmQ2MzVlOTVlYTgwMWNjYzk0YWQ0ZGM3NzNmM2U0ZmVhYzQzNDE0MA
25120056
Profile Rail Carriages
NOOK INDUSTRIES
NOOK INDUSTRIES
NH20EAT0C5
NOOK INDUSTRIES NOOK INDUSTRIES
Description
NH20EAT0C5 RUNNER BLOCK ; SIZE 20
Profile Rail Carriage; 20MM Nominal Size; 63MM Width; 25MM Height; 73MM Length; Light Preload; C5 Stocked Accuracy; Heavy Load; Flange Shape; Relubricatable
Part #
NH20EAT0C5
BDI #
25120056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/NH20EAT0C5/p/25120056
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.nookindustries.com
Product Detail
Profile Rail Carriage
Product Specification
20MM Nominal Size; 63MM Width; 25MM Height; 73MM Length; Light Preload; C5 Stocked Accuracy; Heavy Load; Flange Shape; Relubricatable
Long Description
Profile Rail Carriage; 20MM Nominal Size; 63MM Width; 25MM Height; 73MM Length; Light Preload; C5 Stocked Accuracy; Heavy Load; Flange Shape; Relubricatable

