Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R162232320 https://www.bdiexpress.com/medias/INDBOCCRGXXX-R1622-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzR8aW1hZ2UvanBlZ3xhRE14TDJnMlpTODVPRE0wTlRrMU5UZ3hPVGd5TDBsT1JFSlBRME5TUjFoWVdGOVNNVFl5TWw4ek1EQjRNekF3TG1wd1p3fGI1ZTQ3OTkyZTRmYzczZTE1ZGRhZDIzNzcwNmVkYTQ4ZGZmZDE3NGRkNGY2OGIzMjhlMzY2NGVkMzg2ZTQwYzk
15002510 Profile Rail Carriages 

BOSCH REXROTH BOSCH REXROTH

R162232320

Description

R162232320 RUNNER BLOCK

Carriage; Ball Slide; Series R1622; 110MM Overall Length; 70MM Overall Width; 40.4MM Overall Height; 34MM Rail Width; Solid; High Precision Grade; Preload; Lubrication/Lube Block; Aluminum; Rectangular

Part #

R162232320

BDI #
15002510

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.35
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
R1622
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Pre-Lubricated
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
Weight / LBS
2.75578
Long Description
Carriage; Ball Slide; Series R1622; 110MM Overall Length; 70MM Overall Width; 40.4MM Overall Height; 34MM Rail Width; Solid; High Precision Grade; Preload; Lubrication/Lube Block; Aluminum; Rectangular
Overall Width
2.756 Inch | 70 Millimeter
Overall Height
1.591 Inch | 40.4 Millimeter
Overall Length
4.331 Inch | 110 Millimeter
Rail Width
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh