Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R165119420 https://www.bdiexpress.com/medias/INDBOCCRGXXX-R1651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NzF8aW1hZ2UvanBlZ3xhR0ppTDJnNE1DODVPRFUxTlRJME1EUTBPRE13TDBsT1JFSlBRME5TUjFoWVdGOVNNVFkxTVY4ek1EQjRNekF3TG1wd1p3fDYzYzBjYjI4ZmFiYzUyNmZiZmZiODU2YTBlYzM2OGQ5NTg4N2E4Njg0YzY3YjE4Yjg0Mjc5MTdmMjcxZTM5YWY
15064212 Profile Rail Carriages 

BOSCH REXROTH BOSCH REXROTH

R165119420

Description

R165119420 BALL RAIL RUNNER BLOCK ; 47MM WD X 58.2MM LG FOR 15MM RAIL

Carriage; Ball Slide; Series R1651; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular | Flange

Part #

R165119420

BDI #
15064212

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.5
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
R1651
Section
Solid
Material
Aluminum
Shape
Rectangular | Flange
Inch - Metric
Metric
Other Features
Pre-Lubricated
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
Weight / LBS
0.44092
Long Description
Carriage; Ball Slide; Series R1651; 58.2MM Overall Length; 47MM Overall Width; 19.9MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Aluminum; Rectangular | Flange
Overall Height
0.783 Inch | 19.9 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Overall Length
2.291 Inch | 58.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh