https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977615-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDl8aW1hZ2UvanBlZ3xhR1EwTDJoaVppODVPVEF6TXpBNE9ETXlOems0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpZeE5WOHpNREJZTXpBd0xtcHdad3wwM2E1OThkNWM2NzUxN2RhODMwYWNkOGU1MTBlMWI4ZjE0MTgwOTZhNTI5OGI1ODFmYTYxNmIxZjU4NWM3Zjlh
24977615
Profile Rail Carriages
BOSCH REXROTH
BOSCH REXROTH
R18215232X
BOSCH REXROTH BOSCH REXROTH
Description
R18215232X ROLLER RUNNER BLOCK ; RWD-055-SNH-C2-H-2
Linear Profile Rail Carriage; Number of Carriages 1; 170.65MM Length; 100MM Width; 80MM Height; 53MM Rail Width; Steel Material
Part #
R18215232X
BDI #
24977615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/R18215232X/p/24977615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00280
Noun
Carriage
Keyword String
Linear Profile Rail
Manufacturer URL
https://www.boschrexroth.com
Product Detail
Linear Profile Rail Carriage
Product Specification
Number of Carriages 1; 170.65MM Length; 100MM Width; 80MM Height; 53MM Rail Width; Steel Material
Long Description
Linear Profile Rail Carriage; Number of Carriages 1; 170.65MM Length; 100MM Width; 80MM Height; 53MM Rail Width; Steel Material